Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK
Mfr # 61713
Zoro # G202505126
product price: $13.15
/pk 45, $0.29/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Chrome
- Thread Style Partially Threaded
- Thread Length Partial
Product Information
- Brand Midwest Fastener
- MFR # 61713
- Zoro # G202505126
- UPC # 738287617139
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 3/4" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size .156-.312" , Stainless Steel Passivated Finish, 5000 PK (MS15795-805)
- ZORO SELECT Set Screw, M4 x 0.70mm, 20mm L, PK100 (M51240.040.0020)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M55050.120.0045)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 4 PK (932948)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61708)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61712)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02523)
- MIDWEST FASTENER Wood Screw, #7, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79366)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 36 PK (61002)
- ZORO SELECT Wood Screw, #10, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0300)
- Midwest Fastener Wood Screws