Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02563
Zoro # G102504953
original price:
$13.89
5% off
new price: $13.19
/pk 100, $0.13/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 02563
- Zoro # G102504953
- UPC # 738287025637
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 3" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK (62NS8)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 25 PK (PFM1411580)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Hot Dipped Galvanized Finish, 25 PK (U38157.062.0001)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (31C50KBC)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62762)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02560)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62766)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Round Head Slotted Drive, 20 PK (34639)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79346)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62793)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Bronze Steel Flat Head Phillips Drive, 4 PK (931002)
- Midwest Fastener Wood Screws