Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02564
Zoro # G402504813
original price:
$13.95
new price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 02564
- Zoro # G402504813
- UPC # 738287025644
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3-1/2 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 3-1/2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMUS SOURCE Common Nail, 3-1/2 in L, 16D (16DUP1)
- ZORO SELECT Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel Plain (WWG550750075012)
- ZORO SELECT M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1800 PK (MJ510MPP)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04210.112.0650)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62764)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62763)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62771)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62792)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (61793)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930981)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02628)
- Midwest Fastener Wood Screws