Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive, 20 PK
Mfr # 62818
Zoro # G902504795
original price:
$10.59
3% off
new price: $10.19
/pk 20, $0.51/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 62818
- Zoro # G902504795
- UPC # 738287628180
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (HX08120500-010P2)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03035)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697368-PG)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69866)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- MIDWEST FASTENER Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK (35985)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Plain Brass Flat Head Phillips Drive, 15 PK (69895)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02592)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK (79345)
- SABERDRIVE Wood Screw, #9, 3 in, White Steel Round Head Torx Drive, 75 PK (54086)
- Midwest Fastener Wood Screws