Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 30 PK
Mfr # 79126
Zoro # G102504762
product price: $6.89
/pk 30, $0.23/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- Thread Length Partial
Product Information
- Brand Midwest Fastener
- MFR # 79126
- Zoro # G102504762
- UPC # 738287791266
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter 1 | #8 |
Length 1 | 1/2" |
Diameter 2 | 5/16" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Hardness | 18-8 |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3/4 in Shaft Dia, 10 PK (CG-75ST OIL)
- ZORO SELECT Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK (50NLC)
- ZORO SELECT M2.5-0.45 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0012)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/4" , Brass (A3580160USSW)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 40 PK (79121)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79163)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 6 PK (79145)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69887)
- MIDWEST FASTENER Wood Screw, #16, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51885)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 8 PK (69858)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Stainless Steel 1000 PK (08F175YTK)
- Midwest Fastener Self-Tapping Screws