Shop All Wood Screws
Midwest Fastener
Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK
Mfr # 79365
Zoro # G402528758
product price: $8.39
/pk 35, $0.24/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish White
- Thread Style Partially Threaded
- Type Hinge Screw
Product Information
- Brand Midwest Fastener
- MFR # 79365
- Zoro # G402528758
- UPC # 738287793659
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #7 |
Length 1 | 3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | White |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U01000.050.1000)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 160 mm Shaft Dia (M36000.160.0001)
- MIDWEST FASTENER 3/16" x 1-1/2" Plain Steel Tension Pins 1 12PK (61193)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK50 (U07810.050.0050)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, White Steel Flat Head Phillips Drive, 40 PK (79364)
- MIDWEST FASTENER Wood Screw, #9, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79371)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, White Steel Flat Head Phillips Drive, 15 PK (79374)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51877)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930983)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02573)
- GRIP-RITE Wood Screw, #8, 2 in (P2STT1)
- Midwest Fastener Wood Screws