Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 7/8 in, Plain Brass Flat Head Slotted Drive, 25 PK
Mfr # 61894
Zoro # G402505131
product price: $7.29
/pk 25, $0.29/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 1/4 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61894
- Zoro # G402505131
- UPC # 738287618945
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7/8 in |
Drive Size | 1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 7/8" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK (50305)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 50 PK (FWBZ12)
- ZORO SELECT Clevis Pin, Universal, 0.375x2 1/2 In, PK10 (WWG-CLPUZ-019)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 704 PK (09316)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61895)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61293)
- MIDWEST FASTENER Wood Screw, M7, 50 mm, Bronze Steel Flat Head Hex Drive, 10 PK (38552)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (69873)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02563)
- PRIME-LINE Wood Screw Oval Head Phillip Drive #10 X 1-1/2in Zinc Plated Steel 50PK (9205482)
- Midwest Fastener Wood Screws