Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK
Mfr # 62805
Zoro # G502505222
original price:
$13.15
9% off
new price: $11.85
/pk 50, $0.24/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 62805
- Zoro # G502505222
- UPC # 738287628050
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 5/8" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0400)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (1713000)
- ZORO SELECT Machine Screw Nut, M4-0.70, Nylon, Not Graded, Plain, 3 mm Ht, 25 PK (04M040070HN)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Black Oxide Steel Round Head Square Drive, 800 PK (815771)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 32 PK (62811)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02853)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02857)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61706)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62743)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Flat Head Slotted Drive, 35 PK (34624)
- HOMESTEAD 341139 Screw Bulge Head Star Drive - Green 2 In. (HO2629859)
- Midwest Fastener Self-Tapping Screws