Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02533
Zoro # G302504906
original price:
$5.29
5% off
new price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 02533
- Zoro # G302504906
- UPC # 738287025330
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1/2" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240100FW)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04104.087.0650)
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 200PK (FTC17GO386)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 5 PK (U70411.050.0700)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62747)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62754)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51877)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 30 PK (61812)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930991)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62793)
- GRK FASTENERS Wood Screw, #12, 6-3/8 in (02177)
- Midwest Fastener Wood Screws