Shop All Wood Screws
Midwest Fastener
Wood Screw, #5, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK
Mfr # 62745
Zoro # G902504962
product price: $6.49
/pk 80, $0.08/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #5
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 62745
- Zoro # G902504962
- UPC # 738287627459
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #5 |
Length 1 | 5/8" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005-BLANK)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 in Lg (TSIX0250100S-005P)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39682.037.0250)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U08210.031.0100)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02528)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02529)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62746)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Phillips Drive, 50 PK (62803)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (69881)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61912)
- UFPI DECKORATORS 1X12-4' App Grade Lumber (6509-04)
- Midwest Fastener Wood Screws