Shop All Wood Screws
Midwest Fastener
Wood Screw, #5, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK
Mfr # 62195
Zoro # G902504900
product price: $11.59
/pk 60, $0.19/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Thread Style Partially Threaded
- Thread Length Partial
Product Information
- Brand Midwest Fastener
- MFR # 62195
- Zoro # G902504900
- UPC # 738287621952
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #5 |
Length 1 | 3/4" |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (010440B100)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0012)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U51700.031.0175)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-10-151)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62192)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62196)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61718)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Oval Head Slotted Drive, 60 PK (61641)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02602)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898222-PG)
- Midwest Fastener Self-Tapping Screws