Shop All Wood Screws
Midwest Fastener
Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK
Mfr # 61707
Zoro # G502504904
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Chrome
- Thread Style Partially Threaded
- Type Wood Screw
Product Information
- Brand Midwest Fastener
- MFR # 61707
- Zoro # G502504904
- UPC # 738287617078
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #5 |
Length 1 | 3/4" |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (MS51957-15B)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51000.087.0300)
- GRIP-RITE L-Hook, 8" L, Steel Hot Galvanized, 50 PK (128GAB50)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 20 mm Lg (WS6X05020-001P1)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61712)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61718)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61706)
- MIDWEST FASTENER Wood Screw, #14, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51883)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Round Head Slotted Drive, 45 PK (61703)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Chrome Steel Flat Head Phillips Drive, 8 PK (79317)
- GRK FASTENERS Wood Screw, #8, 1-1/4 in, Torx Drive (10069)
- Midwest Fastener Self-Tapping Screws