Shop All Wood Screws
Midwest Fastener
Wood Screw, #4, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK
Mfr # 62052
Zoro # G802505007
product price: $8.89
/pk 60, $0.15/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
- Type Wood Screw
Product Information
- Brand Midwest Fastener
- MFR # 62052
- Zoro # G802505007
- UPC # 738287620528
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/4 in |
Thread Length | Partial |
Diameter | #4 |
Length 1 | 1/4" |
Drill Size | 3/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08305.050.0300)
- TOMPKINS Hydraulic Fitting-International20MM BONDED SEAL (DS-MM-20)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 30 PK (61897)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (34628)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Slotted Drive, 50 PK (61891)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK (62042)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Plain Brass Flat Head Phillips Drive, 12 PK (69876)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61648)
- HILLMAN Hillman Fasteners 48391 3 in. x 10 Exterior Phillips Wood Screw; 25 lbs. (196028)
- Midwest Fastener Wood Screws