Shop All Wood Screws
Midwest Fastener
Wood Screw, #3, 1/2 in, Plain Brass Round Head Slotted Drive, 25 PK
Mfr # 34638
Zoro # G202505041
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 34638
- Zoro # G202505041
- UPC # 738287346381
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #3 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #3 |
Length 1 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 800 PK (1040DPG)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x5/8, PK100 (U07810.037.0062)
- KIPP Spherical Washer, Fits Bolt Size 19 mm Stainless Steel (K0729.0216)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U08210.031.0075)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK (62074)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Round Head Slotted Drive, 25 PK (34637)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61912)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (62767)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Slotted Drive, 25 PK (34627)
- MIDWEST FASTENER Wood Screw, M6.3, 10.5 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35983)
- ZORO SELECT Wood Screw, 3 in, Plain Nylon 10 PK (3237516300)
- Midwest Fastener Self-Tapping Screws