Shop All Wood Screws
Midwest Fastener
Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK
Mfr # 68522
Zoro # G802505175
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #14
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 68522
- Zoro # G802505175
- UPC # 738287685220
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #14 |
Length 1 | 1-1/4" |
Drill Size | 3/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade A, Black Oxide, 31/64 in Ht, 5 PK (U11390.087.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U39350.006.0062)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0216-AL28)
- ZORO SELECT Class 10.9, M27 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04100.270.0160)
- MIDWEST FASTENER Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68525)
- MIDWEST FASTENER Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02604)
- MIDWEST FASTENER Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 17 PK (68526)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (34628)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02877)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930985)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0050)
- Midwest Fastener Self-Tapping Screws