Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 3 in, Bronze Steel Flat Head Phillips Drive, 2 PK
Mfr # 931014
Zoro # G902504764
product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Bronze
- Thread Style Partially Threaded
- Type Wood Screw
Product Information
- Brand Midwest Fastener
- MFR # 931014
- Zoro # G902504764
- UPC # 719199310141
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Bronze |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.031.0075)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 97 PK (07725)
- ZORO SELECT Clevis Pin, 18-8, 0.312x2 1/2 L, PK5 (WWG-CLPSBPS-060)
- GRIP-RITE Collated Siding Nail, 2 in L, 316 Stainless Steel, 15 Degrees (MAXC62821)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931005)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930985)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Bronze Steel Flat Head Phillips Drive, 4 PK (931002)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02882)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Flat Head Slotted Drive, 50 PK (61893)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61706)
- WOODPRO FASTENERS Wood Screw, #9, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X112-1)
- Midwest Fastener Self-Tapping Screws