Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02599
Zoro # G802505212
original price:
$19.35
4% off
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 02599
- Zoro # G802505212
- UPC # 738287025996
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3-1/2 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 3-1/2" |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK 2-Piece Wedge Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK (NSC 205-01-565)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length (ZSCRW-759)
- ZORO SELECT Spring Pin, Slot, Stl, M6x50mm, Pk50 (5DV40)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250302BG)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (62791)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02592)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Round Head Slotted Drive, 20 PK (34639)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69891)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930982)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02864)
- Midwest Fastener Self-Tapping Screws