Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 2 in, Plain Brass Flat Head Phillips Drive, 26 PK
Mfr # 62828
Zoro # G202505027
original price:
$17.99
5% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 62828
- Zoro # G202505027
- UPC # 738287628289
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 2" |
Drill Size | 7/64" Hole |
Details
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A0420240NTE)
- ZORO SELECT Nylon Insert Lock Nut, M18-2.50, Steel, Class 8, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12348.180.0001)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP036)
- SERCO Headless Pins, 1"Od X 4" Grooved Pin (586-1066)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 35 PK (79285)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02843)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Round Head Slotted Drive, 40 PK (61692)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62744)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Nickel Steel Flat Head Phillips Drive, 35 PK (79326)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Torx Drive, 100 PK (12223)
- Midwest Fastener Wood Screws