Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK
Mfr # 79162
Zoro # G902505112
product price: $7.79
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- Type Wood Screw
Product Information
- Brand Midwest Fastener
- MFR # 79162
- Zoro # G902505112
- UPC # 738287791624
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter 2 | 7/16" |
Diameter 1 | #12 |
Length 1 | 1" |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Hardness | 18-8 |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-In Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RM-34)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, 316 Stainless Steel, Plain (K2032-316SS)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Zinc Plated Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-10-17-)
- GRIP-RITE Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF182M)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79134)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 6 PK (79145)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 40 PK (79121)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62785)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 35 PK (79285)
- MIDWEST FASTENER Wood Screw, M6.3, 10 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35982)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, W.A.R. Coated Flat Head Square Drive (XQ822W)
- Midwest Fastener Self-Tapping Screws