Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 3/4 in, Plain Brass Oval Head Slotted Drive, 40 PK
Mfr # 61647
Zoro # G402504998
product price: $16.59
/pk 40, $0.41/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
- Type Wood Screw
Product Information
- Brand Midwest Fastener
- MFR # 61647
- Zoro # G402504998
- UPC # 738287616477
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 3/4" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive (12075)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8810SS)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.030.0016)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1030x10)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Oval Head Slotted Drive, 24 PK (61656)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Oval Head Slotted Drive, 60 PK (61641)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Plain Brass Oval Head Slotted Drive, 30 PK (61651)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Phillips Drive, 36 PK (62825)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62194)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02851)
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Zinc Plated Steel Round Head Phillips Drive, 5000 PK (0818DPRWD10)
- Midwest Fastener Self-Tapping Screws