Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK
Mfr # 62784
Zoro # G802505120
product price: $6.15
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 62784
- Zoro # G802505120
- UPC # 738287627848
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 2" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 25 PK (U55050.031.0250)
- GYFORD Standoff Cap, #10-24 Thrd Sz, Aluminum Brass Anodized (SO-CAP7BR)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0125)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042466GR)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02582)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Plain Brass Flat Head Phillips Drive, 15 PK (69895)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02644)
- MIDWEST FASTENER Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02604)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931148)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69891)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79144)
- Midwest Fastener Self-Tapping Screws