Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK
Mfr # 62785
Zoro # G502505130
product price: $4.89
/pk 20, $0.24/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 62785
- Zoro # G502505130
- UPC # 738287627855
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 2-1/2" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04100.300.0160)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (WWG350437043712)
- PRIME-LINE Fender Washer, , Steel Zinc Plated Finish, 25 PK (9081336)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0010)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02584)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62064)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 32 PK (62811)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69878)
- MIDWEST FASTENER Wood Screw, #0, 3/8 in, Plain Brass Round Head Slotted Drive, 40 PK (34632)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (62804)
- CSH Wood Screw, #8, 2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 4000 PK (0.FSC08200ZN17)
- Midwest Fastener Self-Tapping Screws