Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02584
Zoro # G802505113
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 02584
- Zoro # G802505113
- UPC # 738287025842
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 2-1/2" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 L, PK5 (WWG-CLP-268)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB506)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-6)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (2TJ79)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62785)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Round Head Slotted Drive, 20 PK (34639)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61695)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79342)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK (62074)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02555)
- ZORO SELECT Wood Screw, #7, 1-1/2 in, Plain Steel Pan Head Square Drive, 5000 PK (0724DHQM17P)
- Midwest Fastener Wood Screws