Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02650
Zoro # G902514268
product price: $21.79
/pk 100, $0.22/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Type Cabinet Screw
Product Information
- Brand Midwest Fastener
- MFR # 02650
- Zoro # G902514268
- UPC # 738287026504
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 2-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin Coil Tension, 1/2" x 4-1/4" ZC (SNIC-0500-4250H)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121710)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1644)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (212GCS5)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02632)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02638)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61695)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61916)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79161)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 3""L (SDWS22300DB-R50)
- Midwest Fastener Wood Screws