Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02644
Zoro # G602519112
original price:
$13.66
17% off
new price: $11.29
/pk 100, $0.11/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Type Cabinet Screw
Product Information
- Brand Midwest Fastener
- MFR # 02644
- Zoro # G602519112
- UPC # 738287026443
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-31/32 in Shaft Dia, 25 PK (U36000.196.0001)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK10 (WWG-BPS-227)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0400)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55081.087.0001)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02628)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02648)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02637)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61915)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61007)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02877)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 500 PK (10221)
- Midwest Fastener Self-Tapping Screws