Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 24 PK
Mfr # 61291
Zoro # G602505153
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 5/16 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61291
- Zoro # G602505153
- UPC # 738287612912
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Thread Length | Partial |
Length 1 | 1-1/4" |
Diameter | #10 |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK (30A0512-EA-100)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07372)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U08210.025.0450)
- ITW BEE LEITZKE Lynch Pin, 1-1/4 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1000)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62052)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61896)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 18 PK (61008)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02593)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Round Head Slotted Drive, 24 PK (61308)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931014)
- SENCO Wood Screw, #8, 2-1/2 in, Zinc Yellow Stainless Steel Square Drive, 1000 PK (08F250YK)
- Midwest Fastener Wood Screws