Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-1/4 in, Chrome Brass Oval Head Slotted Drive, 20 PK
Mfr # 61717
Zoro # G502505079
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Drive Size 5/16 in
- Material Brass
- Finish Chrome
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61717
- Zoro # G502505079
- UPC # 738287617177
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Thread Length | Partial |
Length 1 | 1-1/4" |
Diameter | #10 |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 8 PK (76263)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04008.075.0250)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0030)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61713)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61705)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61718)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02851)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02877)
- MIDWEST FASTENER Wood Screw, #0, 3/8 in, Plain Brass Round Head Slotted Drive, 40 PK (34632)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69874)
- Midwest Fastener Self-Tapping Screws