Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02645
Zoro # G802519134
original price:
$14.05
18% off
new price: $11.49
/pk 100, $0.11/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Type Cabinet Screw
Product Information
- Brand Midwest Fastener
- MFR # 02645
- Zoro # G802519134
- UPC # 738287026450
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Countersunk Head, 5/32 in Dia., Aluminum Body, 500 PK (ACI-52-CE)
- ZORO SELECT Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0300)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel (75061)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (N01000.025.0100)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02648)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02634)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02640)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Chrome Steel Round Head Slotted Drive, 60 PK (62183)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02873)
- HILLMAN Wood Screw, #8, 2-1/2 in, Bronze Epoxy Premium Coated Flat Head Torx Drive (240670)
- Midwest Fastener Wood Screws