Shop All Wood Screws
Midwest Fastener
Wood Screw, #1, 3/8 in, Plain Brass Round Head Slotted Drive, 35 PK
Mfr # 34634
Zoro # G102505158
product price: $4.59
/pk 35, $0.13/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 34634
- Zoro # G102505158
- UPC # 738287346343
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #1 |
Fastener Length | 3/8 in |
Thread Length | Partial |
Diameter | #1 |
Length 1 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (250403BG)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07400.100.0090)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK (U55450.100.0001)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Round Head Slotted Drive, 60 PK (62071)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Round Head Slotted Drive, 12 PK (61032)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (34638)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02585)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 56 PK (61665)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61912)
- GRIP-RITE Wood Screw, #5, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive (158GS5)
- Midwest Fastener Wood Screws