Shop All Wood Screws
Midwest Fastener
Wood Screw, #1, 1/4 in, Plain Brass Round Head Slotted Drive, 35 PK
Mfr # 34633
Zoro # G302505088
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 34633
- Zoro # G302505088
- UPC # 738287346336
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #1 |
Fastener Length | 1/4 in |
Thread Length | Partial |
Diameter | #1 |
Length 1 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE THD 3/8 X 4 COUNTERSUNK 316SS-PAK 25 (THD37400CS6SS)
- ZORO SELECT Taper Pin, 18-8 SS, #6/0, 1 OAL, PK25 (3DYU1)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/16 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37046)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Yellow Zinc Plated Finish (GR8 72 FA)
- MIDWEST FASTENER Wood Screw, #0, 3/8 in, Plain Brass Round Head Slotted Drive, 40 PK (34632)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Round Head Slotted Drive, 48 PK (62076)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02554)
- MIDWEST FASTENER Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68524)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62763)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 645 PK (09325)
- Midwest Fastener Self-Tapping Screws