Shop All Wing Nuts
Midwest Fastener
Wing Nut, M7-1.00, Steel, Zinc Plated, 5 PK
Mfr # 63916
Zoro # G502505529
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
- Standards DIN 315
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 63916
- Zoro # G502505529
- UPC # 738287639162
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | M7-1.00 |
Diameter | 7mm |
Details
Item | Wing Nut |
Material | Steel |
Material Grade/Class | Class 5 |
Finish | Zinc Plated |
Standards | DIN 315 |
System of Measurement | Metric |
Hardness | Class 5 |
Style | Cold Forged |
Specifications | DIN 315 |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0100)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51041.019.0075)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotter Pins 4PK (930325)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 60mm L., PK50 (M39080.060.0060)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 6 PK (79005)
- MIDWEST FASTENER Wing Nut, #8-32, Steel, Zinc Plated, 100 PK (03801)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 3 PK (63798)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Nylon, 15 PK (62544)
- MIDWEST FASTENER Wing Nut, #10-32, Brass, 10 PK (71762)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-780DS7-)
- Midwest Fastener Wing Nuts