Shop All Wing Nuts
Midwest Fastener
Wing Nut, M10-1.50, Stainless Steel, 3 PK
Mfr # 933386
Zoro # G402505513
product price: $4.29
/pk 3, $1.43/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10-1.50
- Material Stainless Steel
- Base Diameter 16 mm
- Standards DIN 315
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 933386
- Zoro # G402505513
- UPC # 719199333867
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | M10-1.50 |
Base Diameter | 16 mm |
Diameter 1 | 10mm |
Diameter 2 | 16mm |
Length 1 | 37mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 315 |
System of Measurement | Metric |
Style | Cold Forged |
Hardness | A2 |
Specifications | DIN 315 |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Carbon Steel (319-M5)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK (03692)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.060.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0026)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 3 PK (63798)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- MIDWEST FASTENER Wing Nut, M7-1.00, Steel, Zinc Plated, 5 PK (63916)
- MIDWEST FASTENER Wing Nut, 5/16"-24, Steel, Zinc Plated, 10 PK (39923)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 20 PK (71784)
- MIDWEST FASTENER Wing Nut, #10-24, Brass, 15 PK (60648)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-780DS7-)
- Midwest Fastener Wing Nuts