Shop All Wing Nuts
Midwest Fastener
Wing Nut, 5/16"-18, Stainless Steel, 6 PK
Mfr # 79005
Zoro # G502505475
product price: $6.69
/pk 6, $1.12/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Base Diameter 37/64 in
- System of Measurement Inch
- Diameter 2 37/64"
- Diameter 1 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 79005
- Zoro # G502505475
- UPC # 738287790054
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Base Diameter | 37/64 in |
Diameter 2 | 37/64" |
Diameter 1 | 5/16" |
Length 1 | 1-1/4" |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Style | Cold Forged |
Hardness | 18-8 |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Taper Pin #8 x 7 Plain ASME B18.8.2 (TP-08-7000)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish, 1 PR (Z9474SET)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/2in, Pln, PK100 (U39100.009.0050)
- PRIMESOURCE BUILDING PRODUCTS NAIL 1 3/4 PLASTIC CAP 2M (GC134)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Stainless Steel, 8 PK (79004)
- MIDWEST FASTENER Wing Nut, 7/16"-14, Stainless Steel, 4 PK (79012)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (03806)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Nylon, 15 PK (62544)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 3 PK (63798)
- ZORO SELECT Wing Nut, 3/8"-24, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51811.037.0001)
- Midwest Fastener Wing Nuts