Shop All Wing Nuts
Midwest Fastener
Wing Nut, 1/4"-20, Stainless Steel, 8 PK
Mfr # 79004
Zoro # G102505509
product price: $6.19
/pk 8, $0.77/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Base Diameter 1/2 in
- System of Measurement Inch
- Diameter 1 1/4"
- Diameter 2 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 79004
- Zoro # G102505509
- UPC # 738287790047
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Diameter | 1/2 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Length 1 | 1-3/32" |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Hardness | 18-8 |
Style | Cold Forged |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Blue (176062)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 10 PK (12805 6)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77082)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 6 PK (79005)
- MIDWEST FASTENER Wing Nut, M8-1.25, Stainless Steel, 25 PK (55147)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (03806)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (03805)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.5 in Ht, 1-1/10 in Max Wing Span, 3000 PK (281594-BR-3000)
- Midwest Fastener Wing Nuts