Shop All Wing Nuts
Midwest Fastener
Wing Nut, 1/4"-20, 20 PK
Mfr # 39843
Zoro # G402528826
product price: $4.65
/pk 20, $0.23/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Diameter 1/4"
- Style Wing
Product Information
- Brand Midwest Fastener
- MFR # 39843
- Zoro # G402528826
- UPC # 738287398434
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Details
Item | Wing Nut |
System of Measurement | Inch |
Style | Wing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK (U55050.050.0100)
- 3M Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Clear, 900 PK (SJ4570)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45643)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- MIDWEST FASTENER Wing Nut, M8-1.25, Stainless Steel, 25 PK (55147)
- MIDWEST FASTENER Wing Nut, #8-32, Steel, Zinc Plated, 100 PK (03801)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 20 PK (71784)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (03804)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 25 PK (50704)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 25 PK (55148)
- Midwest Fastener Wing Nuts