Shop All Wing Nuts
Midwest Fastener
Wing Nut, 1/2"-20, Steel, Zinc Plated, 5 PK
Mfr # 39926
Zoro # G302505507
product price: $7.95
/pk 5, $1.59/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Diameter 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 39926
- Zoro # G302505507
- UPC # 738287399264
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter | 1/2" |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2195)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 5 PK (79193)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/4 in Lg (TSFI-100075P0-025P)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGR2)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- MIDWEST FASTENER Wing Nut, #8-32, Nylon, 10 PK (62542)
- MIDWEST FASTENER Wing Nut, 1/4"-28, Steel, Zinc Plated, 25 PK (71746)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Steel, Zinc Plated, 10 PK (71748)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Steel, Zinc Plated, 10 PK (71786)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720AS7-)
- Midwest Fastener Wing Nuts