Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK
Mfr # 06742
Zoro # G402505735
product price: $38.85
/pk 10, $3.89/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 5/8"
- Overall Length 4-1/2"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 06742
- Zoro # G402505735
- UPC # 738287067422
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 4-1/2" |
Length 1 | 4-1/2" |
Diameter | 5/8" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2x2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-068)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ91)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 10mm, PK100 (M07800.060.0010)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Wafer Head Phillips Drive, 500 PK (1079000)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 15 PK (06740)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (07537)
- MIDWEST FASTENER Wedge Anchor, 2-3/4" L, Steel Zinc Plated, 50 PK (50208)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (07612)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (04126)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 18 PK (07556)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 26 PK (B70411.075.0700)
- Midwest Fastener Wedge Anchors