Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK
Mfr # 04134
Zoro # G502505826
product price: $32.79
/pk 10, $3.28/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 5/8"
- Overall Length 4-1/2"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 04134
- Zoro # G502505826
- UPC # 738287041347
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 4-1/2" |
Diameter | 5/8" |
Length 1 | 4-1/2" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, Carbon Steel, 10 PK (319-428)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 5 PK (Z0471-316)
- ZORO SELECT #6-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0062)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Brass Body, 200 PK (27B0608)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 10 PK (50200)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 3" L, Steel Hot Dipped Galvanized, 50 PK (53215)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (07548)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 7" L, Steel Hot Dipped Galvanized, 10 PK (09756)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (04138)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel 10 PK (50386)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Galvanized, 50 PK (7724HD5-PWR)
- Midwest Fastener Concrete Anchors