Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK
Mfr # 06747
Zoro # G602505726
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 5/8"
- Overall Length 10"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 06747
- Zoro # G602505726
- UPC # 738287067477
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 10" |
Diameter | 5/8" |
Length 1 | 10" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 7x60mm, PK50 (M39100.070.0060)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01060.050.0150)
- HOWMET AEROSPACE Collar, 1/2" Thread Size, 320 PK (MBTC-R16BL)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.240.0100)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 100 PK (07541)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4-1/4" L, Zinc Plated (04140)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 25 PK (04127)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 50 PK (06731)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (06738)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Hot Dipped Galvanized, 35 PK (09640)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (1448AWG)
- Midwest Fastener Concrete Anchors