Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK
Mfr # 04139
Zoro # G602505740
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 5/8"
- Overall Length 10"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 04139
- Zoro # G602505740
- UPC # 738287041392
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 10" |
Diameter | 5/8" |
Length 1 | 10" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 10 PK (32977)
- ZORO SELECT M4-0.70 x 40 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0040)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Black Oxide Finish, 100 PK (U37000.008.0001)
- CSH Wood Screw, #8, 3/4 in, Black Stainless Steel Washer Head Square Drive, 10000 PK (0.RWSC08034B17)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- MIDWEST FASTENER Wedge Anchor, 2-3/4" L, Steel Zinc Plated, 50 PK (50208)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 10 PK (50387)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 10 PK (04135)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (50201)
- MIDWEST FASTENER Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (07567)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07310-PWR)
- Midwest Fastener Wedge Anchors