Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 3/8" Dia., 5" L, Steel Hot Dipped Galvanized, 35 PK
Mfr # 09640
Zoro # G402505698
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Diameter 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 09640
- Zoro # G402505698
- UPC # 738287096408
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Diameter | 3/8" |
Length 1 | 5" |
Drill Size | 3/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK250 (WWG-187-3000-SZ)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel 4 PK (932258)
- ZORO SELECT M27-3.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 5 PK (M07000.270.0070)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (61952)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Hot Dipped Galvanized, 50 PK (53219)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 3" L, Steel Hot Dipped Galvanized, 50 PK (53215)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 25 PK (04131)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (04125)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 15 PK (06740)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (2712700)
- Midwest Fastener Concrete Anchors