Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK
Mfr # 07612
Zoro # G502505673
product price: $41.79
/pk 50, $0.84/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 3/8"
- Overall Length 3"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 07612
- Zoro # G502505673
- UPC # 738287076127
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Diameter | 3/8" |
Length 1 | 3" |
Drill Size | 3/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Style | Concrete |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Nylon, 6/6, Plain Finish (3810008TRB-6FT)
- ZORO SELECT Nylon Insert Lock Nut, M36-3.00, Steel, Class 5, Zinc Plated, 36 mm Ht, 2 PK (M12320.360.0300)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01120.037.0002)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8950D)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (06734)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK (04121)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Hot Dipped Galvanized, 50 PK (53213)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel 10 PK (50388)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07849)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Hot Dipped Galvanized, 25 PK (09643)
- Midwest Fastener Concrete Anchors