Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 100 PK
Mfr # 07541
Zoro # G202505812
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 3/8"
- Overall Length 2"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 07541
- Zoro # G202505812
- UPC # 738287075410
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2" |
Diameter | 3/8" |
Length 1 | 2" |
Drill Size | 3/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK50 (U55580.025.0100)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01062.050.0125)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 6 PK (79424)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.015.0200)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07543)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (07537)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 25 PK (09644)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 7" L, Steel Hot Dipped Galvanized, 15 PK (51724)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK (06742)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel 25 PK (2458500)
- Midwest Fastener Wedge Anchors