Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 10 PK
Mfr # 53225
Zoro # G502505703
product price: $54.19
/pk 10, $5.42/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Length 1 5-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 53225
- Zoro # G502505703
- UPC # 738287532258
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 5-1/2" |
Length 1 | 5-1/2" |
Diameter | 3/4" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0030)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 50 PK (U04162.043.0002)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U08210.037.0125)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (50490)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Hot Dipped Galvanized, 25 PK (52593)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 10 PK (50200)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (50201)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07849)
- MIDWEST FASTENER Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 25 PK (51410)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Zinc Plated, 10 PK (06749)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain (U70420.100.0900)
- Midwest Fastener Concrete Anchors