Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 3/4" Dia., 10" L, Steel Zinc Plated, 10 PK
Mfr # 07473
Zoro # G502505819
original price:
$91.79
21% off
new price: $72.45
/pk 10, $7.25/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 3/4"
- Overall Length 10"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 07473
- Zoro # G502505819
- UPC # 738287074734
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 10" |
Diameter | 3/4" |
Length 1 | 10" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1 in L, 10 PK (U01258.050.0100)
- EMHART TEKNOLOGIES Helical Insert, M12 Thrd Sz, 6 PK (R3745-12)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.062.0850)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 7" L, Steel Zinc Plated, 10 PK (04137)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK (04139)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Zinc Plated, 10 PK (07851)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07849)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 10 PK (50387)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (04126)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Plain, 20 PK (2738334)
- Midwest Fastener Concrete Anchors