Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 50 PK
Mfr # 50381
Zoro # G202505805
product price: $77.69
/pk 50, $1.55/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Material Stainless Steel
- Application Concrete|Stone
- Material Grade 304
Product Information
- Brand Midwest Fastener
- MFR # 50381
- Zoro # G202505805
- UPC # 738287503814
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Diameter | 1/4" |
Length 1 | 3-1/4" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Stainless Steel |
Application | Concrete|Stone |
Material Grade | 304 |
Thread Type | Coarse |
Hardness | 304 |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16HDK)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Stainless Steel, 316, Plain Finish (45416)
- US CARGO CONTROL Eye Bolt 1/2", 3-1/4 in Shank, 1 in ID, Steel, Galvanized (GVEB12X3-14)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel 50 PK (50380)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 10 PK (53225)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07543)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Zinc Plated, 50 PK (07614)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 7" L, Steel Hot Dipped Galvanized, 10 PK (09756)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 100 PK (04122)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 5 PK (2658600)
- Midwest Fastener Wedge Anchors