Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/4" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK
Mfr # 07537
Zoro # G502505727
product price: $210.99
/pk 100, $2.11/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 2-3/4"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 07537
- Zoro # G502505727
- UPC # 738287075373
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-3/4" |
Diameter | 1/4" |
Length 1 | 2-3/4" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKF7)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M55050.120.0055)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-518-150)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Hot Dipped Galvanized, 50 PK (53213)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Zinc Plated, 50 PK (07614)
- MIDWEST FASTENER Wedge Anchor, 2-3/4" L, Steel Zinc Plated, 50 PK (50208)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07543)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel 25 PK (50383)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 25 PK (07550)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 25 PK (7427SD2-PWR)
- Midwest Fastener Wedge Anchors