Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 25 PK
Mfr # 04148
Zoro # G202505706
original price:
$41.29
12% off
new price: $35.95
/pk 25, $1.44/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Overall Length 4-1/4"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 04148
- Zoro # G202505706
- UPC # 738287041484
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-1/4" |
Diameter | 1/2" |
Length 1 | 4-1/4" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34131.012.0043)
- DEWALT Staples, 9 ga, Round Crown, 1-1/2 in Leg L, Steel, 960 PK (DFS9150B1G)
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ1)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 15 PK (06739)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 25 PK (04127)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 25 PK (04131)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 10 PK (07471)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Zinc Plated, 50 PK (07614)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 20 PK (2614314)
- Midwest Fastener Wedge Anchors