Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 15 PK
Mfr # 06739
Zoro # G602505689
product price: $34.69
/pk 15, $2.31/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Overall Length 4-1/4"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 06739
- Zoro # G602505689
- UPC # 738287067392
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-1/4" |
Diameter | 1/2" |
Length 1 | 4-1/4" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Clevis Pin 23 Usable Lg (PIN301M12X30)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 1/4", Smooth (31730)
- BSC PREFERRED Tapered Heat-Set Inserts for Plastic 3/8-16 Thread Size 5/8 Installed Length Brass, 10PK (93365A310)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.220.1000)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 25 PK (04148)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK (50382)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel 10 PK (50386)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 10 PK (50200)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (04120)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04123)
- Midwest Fastener Concrete Anchors