Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK
Mfr # 07547
Zoro # G202505683
product price: $213.99
/pk 50, $4.28/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Overall Length 3-1/2"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 07547
- Zoro # G202505683
- UPC # 738287075472
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-1/2" |
Diameter | 1/2" |
Length 1 | 3-1/2" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (HC3XX05045-050P1)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04104.025.0200)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 10 PK (650-10)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 30 PK (64044)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (04138)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (53228)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK (04134)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Zinc Plated (04125)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel 50 PK (50380)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55230)
- Midwest Fastener Wedge Anchors